Beli Gergaji Mainan di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Hand Saw Guide Gauge (Alat Ukur Gergaji)
    Mulai

    Rp96.900

    monotaro Hand Saw Guide Gauge (Alat Ukur Gergaji)
    Deskripsi:
    Just by cutting the saw with the guide, it is an excellent one that can cut wood at an angle of 15 degrees interval. Since the magnet is buried in the part to be hit by the saw, the blade can be cut straight without being blurred. You can use it according to the angle printed on the main body by loosening the sturdy dial. It is suitable for cutting lumber within the depth of the blade, beyond the edge of the saw.. When cutting with a saw of woodworking work.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Depth (mm): 40 (Blade contact surface, not including dial part)
    • Color: yellow
    • Dimensions (Width W x Depth D) (mm): About 166 x 133 (at an angle of 90 degrees)
    • Weight (g): About 192
    • Material: ABS
  2. KUGEL Hole Saw
    Rating:
    100% of 100
    (3)
    Mulai

    Rp16.900

    KUGEL Hole Saw
    Deskripsi:
    Mata Bor Besi / Hole Saw 100mm merk KUGELBerbahan HSS untuk keperluan pengeboran besi, metal, kayu dan sejenisnya, dengan kualitas sangat baik namun dengan harga yang terjangkauKUAT, KOKOH, dan TAHAN LAMA !
  3. OLFA H Type Saw
    Mulai

    Rp289.900

    OLFA H Type Saw
    Deskripsi:
    Full size dressing saw with upper eye, "oversized H type blade" size. A smooth sharpness is a feature. Furthermore, by impact quenching processing, it is finished in a blade combining durability and toughness. The blade is sliding type, it can be stored i
    atribut:
    • Total Length (mm): 173
    • Blade Thickness (mm): 0.5
    • Blade Materials: SK-85
    • Compatible Replacement Blade: HSWB-1/HB5K/HB20K/HBB5K/HBB20K
    • Main Body Materials (Metal): Stainless Steel (SUS430)
    • Main Body Materials (Resin): ABS Resin
    • Rubber Materials: PVC
  4. LENOX TRI-FOLD Saw
    Mulai

    Rp1.199.900

    LENOX TRI-FOLD Saw
    atribut:
    • Blade Size (mm): 100 to 150
    • Handle Length (mm): 160
    • Total Length (mm): 180
    • Working Saw Blade Size (mm): 100 to 150
    • Finishing Material: Main Body: Aluminium, Grip Surface: rubber
  5. TRUSCO Carbide-Tipped Hole Saw for Stainless Steel
    Mulai

    Rp549.900

    TRUSCO Carbide-Tipped Hole Saw for Stainless Steel
    Deskripsi:
    This is a masterpiece of tipped hole saws. Ideal for drilling sheet metal and other stainless steel products. The effective cutting capacity is 5mm (TTG14 is 4mm). In case of using an electric drill, low speed is recommended at リ 40 or more.
  6. AX BRAIN Plasterboard Saw
    Mulai

    Rp209.900

    AX BRAIN Plasterboard Saw
    Deskripsi:
    Thick saw blade that is hard to bend! A special cutting edge makes it easy to open a notch hole. The length of the blade can be adjusted. The spare blade can be stored in the main body. Ultra-lightweight grip with two blades.Ideal for processing gypsum board, sound absorbing tex for ceiling, etc.
    atribut:
    • Type: Body (with double-edged cutting blade and 2 press cutting blades)
    • Overall Length (mm): 245 (when the blade is stored) 155
    • Blade Length (mm): (Maximum) 120
    • Wall Thickness (mm): 1.25
    • Cell Spacing (mm): Cutting blade ... 3.1 (10 inch) /1.8 (29 inch), Cutting blade ... 3.1 (10 inch)
  7. BOSCH Mata Gergaji Jigsaw untuk Pengerjaan Kayu
    Mulai

    Rp199.900

    BOSCH Mata Gergaji Jigsaw untuk Pengerjaan Kayu
    Deskripsi:
    Bosch jigsaw blades are processed at the Bosch Swiss factory using traditional quenching technology and advanced polishing technology, and are highly evaluated by users as high-quality blades that demonstrate outstanding sharpness. With a rich lineup for woodworking, you can select the best blade for high-speed cutting, polar curves, finish cutting and various materials, cutting work. This is the world's No. 1 jigsaw blade lineup that can only be made by Bosch who knows the main body. Bimetal blade (applicable to products with "F" in the product number): A long-life blade that is hard to break and does not seize.
    atribut:
    • Material: Bimetal
    • Overall Length (mm): 83
    • Effective Length (mm): 57
    • Blade Thickness (mm): 1.25
    • Thread per Inch: 18
    • Cutting Capacity (mm): (Decorative board) 1.5-15
    • Cutting Capacity, Wood/Plywood (mm): 1.5~15
    • Effective Blade Length (mm): 57
    • Main Materials to Cut: Wood/Plywood: 1.5-15mm/Veneer: 1.5-15mm
  8. MILWAUKEE Hole Saw Kit
    Mulai

    Rp1.199.900

    MILWAUKEE Hole Saw Kit
    Deskripsi:
    These kits include metal-cutting hole saws that are used in standard power drills. They are used to cut steel, mild alloys, and aluminum, such as sheet metal and thin plate metal.
  9. BOSCH Sabre Saw (Gergaji Mesin)
    Mulai

    Rp6.199.900

    BOSCH Sabre Saw (Gergaji Mesin)
    Deskripsi:
    Blade replacement is tool-free. Dual LED lights. Electronic stepless speed. Comes with a hanging hook.For cutting and dismantling metal, wood, plastic, etc.
    atribut:
    • AS ONE Part Number: 65-2012-87
    • Cable Length (m): 2.5
    • Set Contents: Main body, carrying case, sample blade (S1122BF, S1122EF, S3456XF, S922BF, S922EF one each)
    • Dimensions (LxWxH) (mm): 500x160x95
    • Carbon Brush Nominal Number: 1619P04838
    • Cutting Capacity, Mild Steel Sheet (mm): 20
    • Cutting Capacity, Pipe (mm): 150
    • Cutting Capacity, Wood (mm): 230
    • Number of Stroke (times/minute): 0~2700
    • Power Consumption (W): 1100
    • Power Input (V): 100(50-60Hz)
    • Stroke Width (mm): 28
    • TRUSCO Number: 352-9703
  10. REX Band Saw
    Mulai

    Rp28.999.900

    REX Band Saw
    atribut:
    • Cutting Capacity, Round Bar (mm): 60
    • Included Accessories: 1 saw blade HSS 14 threads (installed on the main body)
    • Number of Threads: 14
    • Overall Height (mm): 330
    • Overall Length (mm): 550
    • Overall Width (mm): 320
    • Power Cable (m): 3
    • Power Consumption (W): 260
    • Rated Current (A): 26
    • Voltage (V): 100
  11. BOSCH Cordless Jigsaw (Gergaji Listrik)
    Mulai

    Rp3.199.900

    BOSCH Cordless Jigsaw (Gergaji Listrik)
    Deskripsi:
    The most compact 18V professional cordless jigsaw. Extremely compact cordless jigsaw with the shortest length (only 260mm) in its class for perfect handling and manoeuvrability in curves, even in tight spaces.
  12. ASADA Saw Blade
    Mulai

    Rp1.799.900

Daftar Harga Gergaji Mainan Terbaru March 2026
monotaro Hand Saw Guide Gauge (Alat Ukur Gergaji)Rp96.900
BOSCH Bi-Metal Hole Saw for Metal, Aluminium, PVC and WoodRp42.900
KUGEL Hole SawRp16.900
BOSCH Cordless Band Saw (Gergaji Pita)Rp9.999.900
OLFA H Type SawRp289.900
LENOX TRI-FOLD SawRp1.199.900
TRUSCO Carbide-Tipped Hole Saw for Stainless SteelRp549.900
NISHIGAKI Chain Saw Blade SharpenerRp2.399.900
AX BRAIN Plasterboard SawRp209.900
BOSCH Mata Gergaji Jigsaw untuk Pengerjaan KayuRp199.900

Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)